Motion
C732M-100
Keyless Heavy Duty Shrink Disc - 100 mm Bore, 170 mm OD, 2.3780 in Length, Steel
MI ITEM #04298302
MFR #C732M-100
Price$984.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Heavy Duty Shrink Disc - 100 mm Bore, 170 mm OD, 2.3780 in Length, Steel
MI ITEM #04298302
MFR #C732M-100

Mfr description
C732M-100 HEAVY DUTY SHRINK DISC
  • Heavy-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$984.77/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Coupling Length  
    2.3780 in
  • Length Through Bore  
    2.1260 in
  • Outside Diameter  
    170 mm
  • Screw Length
    45 mm
  • Screw Thread Size
    M10 x 45
  • Weight
    10 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861038727
  • Material
    Steel
  • Maximum Transmitted Torque
    77014 ft-lbs
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C732
  • UPC_NO
    044861038727

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)