Motion
C732M-110
Keyless Heavy Duty Shrink Disc - 110 mm Bore, 185 mm OD, 2.6140 in Length, Steel
MI ITEM #04298303
MFR #C732M-110
Your Price$1,194.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Heavy Duty Shrink Disc - 110 mm Bore, 185 mm OD, 2.6140 in Length, Steel
MI ITEM #04298303
MFR #C732M-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,194.79/each(List $2,198.41)

Overview

Mfr description
C732M-110 HEAVY DUTY SHRINK DISC
  • Heavy-Duty Shrink Disc
  • External Clamping Device

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    91622 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    12
  • Screw Thread Size
    M10 x 45
  • Screw Length
    45 mm
  • Series
    C732
  • Weight
    17 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861038772
  • UPC_NO
    044861038772
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text