Motion
C732M-140
Keyless Heavy Duty Shrink Disc - 140 mm Bore, 230 mm OD, 3.2090 in Length, Steel
MI ITEM #04298305
MFR #C732M-140
List Price$4,117.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Heavy Duty Shrink Disc - 140 mm Bore, 230 mm OD, 3.2090 in Length, Steel
MI ITEM #04298305
MFR #C732M-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,117.81/each for your price

Overview

Mfr description
C732M-140 HEAVY DUTY SHRINK DISC
  • Heavy-Duty Shrink Disc
  • External Clamping Device

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    138894 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    12
  • Screw Thread Size
    M12 x 60
  • Screw Length
    60 mm
  • Series
    C732
  • Weight
    29 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861038833
  • UPC_NO
    044861038833
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text