Motion
C732M-175
Keyless Locking Shrink Disc - 175 mm Bore, 300 mm OD, 3.8580 in Length, Steel
Mi Item #04298308
MFR #C732M-175
Price$6,068.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 175 mm Bore, 300 mm OD, 3.8580 in Length, Steel
Mi Item #04298308
MFR #C732M-175

Mfr description
C732M-175 HEAVY DUTY SHRINK DISC
  • Heavy-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,068.04/each

Specifications

Dimensions

  • Bore Diameter  
    175 mm
  • Bore Size
    6.8900 in
  • Coupling Length  
    3.8580 in
  • Length Through Bore  
    3.4650 in
  • Outside Diameter  
    300 mm
  • Screw Length
    70 mm
  • Screw Size
    M16 x 70
  • Screw Thread Size
    M16 x 70
  • Weight
    64 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861038918
  • Material
    Steel
  • Maximum Transmitted Torque
    235261 ft-lbs
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C732
  • Torque Capacity
    51463 - 61919 ft-lbs
  • UPC_NO
    044861038918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)