Motion
C732M-220
Keyless Locking Shrink Disc - 220 mm Bore, 370 mm OD, 5.6690 in Length, Steel
Mi Item #04298312
MFR #C732M-220
Price$10,454.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 220 mm Bore, 370 mm OD, 5.6690 in Length, Steel
Mi Item #04298312
MFR #C732M-220

Mfr description
C732M-220 HEAVY DUTY SHRINK DISC
  • Heavy-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,454.63/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Bore Size
    8.6610 in
  • Coupling Length  
    5.6690 in
  • Length Through Bore  
    5.2760 in
  • Outside Diameter  
    370 mm
  • Screw Length
    90 mm
  • Screw Size
    M16 x 90
  • Screw Thread Size
    M16 x 90
  • Weight
    143 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861039014
  • Material
    Steel
  • Maximum Transmitted Torque
    461796 ft-lbs
  • Number Of Locking Screws
    20
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C732
  • Torque Capacity
    154751 ft-lbs
  • Torque Rating (in-lb)
    1857012 in-lb
  • UPC_NO
    044861039014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)