Motion
C732M-260
Keyless Locking Shrink Disc - 260 mm Bore, 430 mm OD, 6.8110 in Length, Steel
Mi Item #04298314
MFR #C732M-260
Price$16,332.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 260 mm Bore, 430 mm OD, 6.8110 in Length, Steel
Mi Item #04298314
MFR #C732M-260

Mfr description
C732M-260 HEAVY DUTY SHRINK DISC
  • Heavy-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,332.51/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Bore Size
    10.2360 in
  • Coupling Length  
    6.8110 in
  • Length Through Bore  
    6.2990 in
  • Outside Diameter  
    430 mm
  • Screw Length
    110 mm
  • Screw Thread Size
    M20 x 110
  • Weight
    220 lbs

Details

  • Coupling Type
    Shrink Disc
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861039083
  • Material
    Steel
  • Maximum Transmitted Torque
    650895 ft-lbs
  • Number Of Locking Screws
    18
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C732
  • Torque Capacity
    206795 ft-lbs to 262158 ft-lbs
  • UPC_NO
    044861039083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)