Motion
C732M-300
Keyless Locking Shrink Disc - 300 mm Bore, 485 mm OD, 7.4410 in Length, Steel
Mi Item #04298316
MFR #C732M-300
Price$20,980.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 300 mm Bore, 485 mm OD, 7.4410 in Length, Steel
Mi Item #04298316
MFR #C732M-300

Mfr description
C732M-300 HEAVY DUTY SHRINK DISC
  • Heavy-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,980.73/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Bore Size
    11.8110 in
  • Coupling Length  
    7.4410 in
  • Length Through Bore  
    6.9290 in
  • Outside Diameter  
    485 mm
  • Screw Length
    120 mm
  • Screw Thread Size
    M20 x 120
  • Weight
    308 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861039144
  • Material
    Steel
  • Maximum Transmitted Torque
    747923 ft-lbs
  • Number Of Locking Screws
    20
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C732
  • Torque Capacity
    280471 ft-lbs to 335911 ft-lbs
  • Torque Rating (in-lb)
    3365652 to 4030932 in-lb
  • UPC_NO
    044861039144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)