Motion
C732M-360
Keyless Heavy Duty Shrink Disc - 360 mm Bore, 590 mm OD, 8.6220 in Length, Steel
Mi Item #04298319
MFR #C732M-360
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Heavy Duty Shrink Disc - 360 mm Bore, 590 mm OD, 8.6220 in Length, Steel
Mi Item #04298319
MFR #C732M-360

Mfr description
C732M-360 HEAVY DUTY SHRINK DISC
  • Heavy-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Coupling Length  
    8.6220 in
  • Length Through Bore  
    8.0310 in
  • Outside Diameter  
    590 mm
  • Screw Thread Size
    M24 x 140
  • Weight
    8800 oz

Details

  • Harmonization Code
    8483.60.8000
  • Material
    Steel
  • Maximum Transmitted Torque
    1140691 ft-lbs
  • Number Of Locking Screws
    20
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C732
  • UPC_NO
    044861039243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)