Motion
C732M-390
Keyless Heavy Duty Shrink Disc - 390 mm Bore, 660 mm OD, 8.9370 in Length, Steel
MI ITEM #04298320
MFR #C732M-390
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Heavy Duty Shrink Disc - 390 mm Bore, 660 mm OD, 8.9370 in Length, Steel
MI ITEM #04298320
MFR #C732M-390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    390 mm
  • Coupling Length  
    8.9370 in
  • Length Through Bore  
    8.3460 in
  • Outside Diameter  
    660 mm
  • Weight
    12320 oz

Details

  • Harmonization Code
    8483.60.8000
  • Material
    Steel
  • Maximum Transmitted Torque
    1297631 ft-lbs
  • Number Of Locking Screws
    24
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C732
  • UPC_NO
    044861039601

Overview

Mfr description
C732M-390 HEAVY DUTY SHRINK DISC
  • Heavy-Duty Shrink Disc
  • External Clamping Device

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text