Motion
C732M-420
Keyless Heavy Duty Shrink Disc - 420 mm Bore, 690 mm OD, 9.9610 in Length, Steel
Mi Item #04298321
MFR #C732M-420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Heavy Duty Shrink Disc - 420 mm Bore, 690 mm OD, 9.9610 in Length, Steel
Mi Item #04298321
MFR #C732M-420

Mfr description
C732M-420 HEAVY DUTY SHRINK DISC
  • Heavy-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Coupling Length  
    9.9610 in
  • Length Through Bore  
    9.3700 in
  • Outside Diameter  
    690 mm
  • Weight
    14432 oz

Details

  • Harmonization Code
    8483.60.8000
  • Material
    Steel
  • Maximum Transmitted Torque
    1705905 ft-lbs
  • Number Of Locking Screws
    30
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C732
  • UPC_NO
    044861039649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)