Motion
C732M-44
Keyless Heavy Duty Shrink Disc - 44 mm Bore, 85 mm OD, 1.5470 in Length, Steel
MI ITEM #04298322
MFR #C732M-44
Price$550.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Heavy Duty Shrink Disc - 44 mm Bore, 85 mm OD, 1.5470 in Length, Steel
MI ITEM #04298322
MFR #C732M-44

Mfr description
C732M-44 HEAVY DUTY SHRINK DISC
  • Heavy-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$550.61/each

Specifications

Dimensions

  • Bore Diameter  
    44 mm
  • Coupling Length  
    1.5470 in
  • Length Through Bore  
    1.3390 in
  • Outside Diameter  
    85 mm
  • Screw Length
    30 mm
  • Screw Thread Size
    M8 x 30
  • Weight
    2.528333 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861039656
  • Material
    Steel
  • Maximum Transmitted Torque
    19951 ft-lbs
  • Number Of Locking Screws
    5
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C732
  • UPC_NO
    044861039656

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)