Motion
C732M-55
Keyless Locking Shrink Disc - 55 mm Bore, 105 mm OD, 1.7440 in Length, Steel
Mi Item #04298326
MFR #C732M-55
Price$371.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 55 mm Bore, 105 mm OD, 1.7440 in Length, Steel
Mi Item #04298326
MFR #C732M-55

Mfr description
C732M-55 HEAVY DUTY SHRINK DISC
  • Heavy-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.90/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Bore Size
    2.1650 in
  • Coupling Length  
    1.7440 in
  • Length Through Bore  
    1.5350 in
  • Outside Diameter  
    105 mm
  • Screw Length
    35 mm
  • Screw Size
    M8 x 35
  • Screw Thread Size
    M8 x 35
  • Weight
    2.4 lbs

Details

  • Coupling Type
    Shrink Disc
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861039755
  • Material
    Steel
  • Maximum Transmitted Torque
    30451 ft-lbs
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C732
  • Torque Capacity
    1903 ft-lbs to 3040 ft-lbs
  • UPC_NO
    044861039755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)