Motion
C732M-90
Keyless Locking Shrink Disc - 90 mm Bore, 160 mm OD, 2.220 in Length, Steel
Mi Item #04298331
MFR #C732M-90
Price$759.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Shrink Disc - 90 mm Bore, 160 mm OD, 2.220 in Length, Steel
Mi Item #04298331
MFR #C732M-90

Mfr description
C732M-90 HEAVY DUTY SHRINK DISC
  • Heavy-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$759.29/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Bore Size
    3.5430 in
  • Coupling Length  
    2.220 in
  • Length Through Bore  
    1.9690 in
  • Outside Diameter  
    160 mm
  • Screw Length
    40 mm
  • Screw Thread Size
    M10 x 40
  • Weight
    7.3 lbs

Details

  • Coupling Type
    Shrink Disc
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861039847
  • Material
    Steel
  • Maximum Transmitted Torque
    56150 ft-lbs
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C732
  • Torque Capacity
    5849 ft-lbs to 8863 ft-lbs
  • UPC_NO
    044861039847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)