Motion
KT223230C3
Needle Roller Bearing - 22 mm Bore, 32 mm OD, 30 mm Width
MI ITEM #04298403
MFR #KT223230C3
List Price$28.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 32 mm OD, 30 mm Width
MI ITEM #04298403
MFR #KT223230C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.94/each for your price

Overview

Mfr description
KT223230 BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    36400 N
  • Static Load Capacity
    42700 N
  • Max Rpm
    25000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT223230C3
  • Weight
    115.74 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT223230C3 Needle Roller Bearing features a 22 mm bore diameter, 32 mm outside diameter, 30 mm overall width, and 115.74 lb weight, making it ideal for heavy industrial machinery, mining equipment, and high-capacity power transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text