Motion
D0304-C-L22
Steel
Mi Item #04298486
MFR #D0304-C-L22
Price$12.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel
Mi Item #04298486
MFR #D0304-C-L22

Mfr description
L22 MBT CAP (MBT TUBE NUT & INSERT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.76/each

Specifications

Dimensions

  • End 1 Size
    M30X2.0
  • Tube Size
    22

Details

  • Adapter Type
    Metric Bite Type Plug Insert & Nut
  • End 1 Style
    LIGHT 22MM TUBE OD
  • Fitting Material
    Stainless Steel
  • Material
    Steel
  • Seal Material
    NBR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)