Motion
D0304-C-L28
USA Sealing Metric Bite Type Plug Insert & Nut - 28 mm Tube, Steel
MI ITEM #04298488
MFR #D0304-C-L28
Your Price$20.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Metric Bite Type Plug Insert & Nut - 28 mm Tube, Steel
MI ITEM #04298488
MFR #D0304-C-L28

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.86/each(List $23.99)

Overview

Mfr description
L28 MBT CAP (MBT TUBE NUT & INSERT)

Specifications

  • Material
    Steel
  • Shape
    STRAIGHT
  • Seal Material
    NBR
  • Plating
    ZINC NICKEL
  • Series
    D0304_C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text