Motion
66084
Taper Shank Drill Bit - 2660 Series, Carbide-Tipped Material, 1-5/16 in, 8-5/8 in Flute, 118 ° Point Angle, 14-1/4 in Overall Length
Mi Item #04298521
MFR #66084
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 2660 Series, Carbide-Tipped Material, 1-5/16 in, 8-5/8 in Flute, 118 ° Point Angle, 14-1/4 in Overall Length
Mi Item #04298521
MFR #66084

Mfr description
66084 TS 1-5/16 4MT CARBIDE TIPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    1-5/16 in
  • Flute Length
    8-5/8 in
  • Overall Length
    14-1/4 in
  • Taper Shank Size
    4MT

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    2660
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)