Motion
CL-45-SPS-1

CARR LANE MFG CO
CL-45-SPS-1

Spring Plunger, Length: 17/32", Plunger Style: Threaded, Body Material: Steel, Thread Size: 1/4-20"
MI ITEM #04298536
MFR #CL-45-SPS-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-45-SPS-1

Spring Plunger, Length: 17/32", Plunger Style: Threaded, Body Material: Steel, Thread Size: 1/4-20"
MI ITEM #04298536
MFR #CL-45-SPS-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-45-SPS-1 1/4-20 SPRING PLUNGER 1

Specifications

  • Plunger Type
    Spring
  • Plunger Style
    Threaded
  • Length
    17/32 in
  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Tip Material
    Steel
  • Tip Diameter
    0.119 in
  • Thread Size
    1/4-20 in
  • Initial Force
    2 lb
  • Final Force
    7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text