Motion
CSW63-180-2ZR-U

ROLLON CORP
CSW63-180-2ZR-U

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 63 mm, Overall Length: 180 mm
MI ITEM #04298539
MFR #CSW63-180-2ZR-U
Price$750.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW63-180-2ZR-U

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 63 mm, Overall Length: 180 mm
MI ITEM #04298539
MFR #CSW63-180-2ZR-U

Mfr description
CSW63-180-2ZR-U, 3 RLR SLIDER, SEALED
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$750.86/each

Specifications

Dimensions

  • Nominal Diameter
    63 mm
  • Overall Length
    180 mm
  • Weight
    2.222 lbs

Details

  • Acceleration
    20 m/s²
  • Axial Static Load Capacity
    6000 N
  • Dynamic Load Capacity
    30750 N
  • Measurement Standard
    Metric
  • Moment Capacity
    125 N-m, 271 N-m, 367 N-m
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    12500 N
  • Rail Style
    Compact Rail
  • Speed
    9 m/s

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)