Motion
P-64
Locking Plate - 4.5310 in Length, 1.3125 in Width, 0.1250 in Thickness
Mi Item #04298605
MFR #P-64
Price$142.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Plate - 4.5310 in Length, 1.3125 in Width, 0.1250 in Thickness
Mi Item #04298605
MFR #P-64

Mfr description
P-64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.83/each

Specifications

Dimensions

  • Overall Length
    4.5310 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.3125 in

Details

  • Includes
    (2) Cap Screws, (1) Lock Wire
  • Manufacturer Upc Number
    4026677180391
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)