Overview
Mfr description
16561 FIRE BARRIER MOLDABLE PUTTY STIX
- For industrial/occupational use only. Not for consumer sale or use.
- Firestop tested up to 4 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115
- Putty provides draft and cold smoke seal
- Pliable and conformable design easily molds into required shapes
- Helps reduce noise transfer (STC-Rating of 56 when tested in STC 56-rated wall assembly)
- Will not dry out or crumble for a re-enterable and repairable solution
- Excellent adhesion and aging properties provide a long-term performance
- Noncorrosive to metal and compatible with synthetic cable jackets
- Low VOC, halogen-free and solvent-free formula for safe working environment with minimal odor
Specifications
- Manufacturer Upc Number00051115165610
- UPC_NO00051115165610
- Weight0.538 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data