Motion
ZM40
ZM Series Bearing Lock Nut - M40x1.5 mm Thread Size, 58 mm OD, 52 mm Face Dia., 14 mm Width
Mi Item #04298817
MFR #ZM40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M40x1.5 mm Thread Size, 58 mm OD, 52 mm Face Dia., 14 mm Width
Mi Item #04298817
MFR #ZM40

Mfr description
ZM40 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    52 mm
  • Outside Diameter  
    58 mm
  • Overall Height
    0.0980 in
  • Overall Width
    14 mm
  • Thread Size  
    M40x1.5 mm
  • Weight
    5.015 oz

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM
  • UPC_NO
    035373251421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)