Specifications
Dimensions
- Center Distance3.7500 in
- Input Size0.8750 in
- Manufacturer Reducer Size386
- Maximum Output RPM87.5 rpm
- Maximum Output Torque4372 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size2.0000 in
- Ratio20:1
- Service Factor1.0
- Shipping Dimensions Height13-1/2 in
- Shipping Dimensions Length14 in
- Shipping Dimensions Width12-1/4 in
- Weight100.00 lbs
Details
- CAD DrawingRATIO=20/1|STYLE=L|FS=143TC|OD=3
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0220-85334
- Manufacturer Product Page
- Manufacturer Upc Number662798689425
- Max Input Horsepower7.440 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- Series380
- StyleL
- UPC_NO662798689425
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)