Motion
TA03101
LTD TA03-Series High Speed Steel Hand Tap Set, thread size range of #10-24 to #10-24, 4 Flutes
MI ITEM #04298970
MFR #TA03101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LTD TA03-Series High Speed Steel Hand Tap Set, thread size range of #10-24 to #10-24, 4 Flutes
MI ITEM #04298970
MFR #TA03101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA03101 10-24 NC HAND TAP

Specifications

  • Tap Type
    Hand
  • Smallest Thread Size
    #10 – 24
  • Largest Thread Size
    #10 – 24
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Standard
    UNC
  • Thread Length
    7/8 in
  • Overall Length
    2-3/8 in
  • Coolant Delivery
    External
  • Series
    TA03
  • Thread Size
    #10 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text