Motion
TLV63-1200

ROLLON CORP
TLV63-1200

Cam Guided Rail - Series: TLV, Compact Rail, Rail Size: 63 mm, Slider Type: Rollers, Length: 1200 mm
MI ITEM #04299012
MFR #TLV63-1200
Price$1,142.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TLV63-1200

Cam Guided Rail - Series: TLV, Compact Rail, Rail Size: 63 mm, Slider Type: Rollers, Length: 1200 mm
MI ITEM #04299012
MFR #TLV63-1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,142.02/each

Specifications

Dimensions

  • Length
    1200 mm
  • Rail Size
    63 mm
  • Weight
    15.84 lbs

Details

  • Acceleration
    20 m/s²
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -20°C/+120 °C
  • Rail Style
    Compact Rail
  • Series
    TLV
  • Slider Type
    Rollers
  • Speed
    9 m/s

Overview

Mfr description
TLV63-1200, T RAIL, SIZE 63, L= 1200 MM
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought