Motion
23244CAMKC3W507

NSK CORP, BEARING DIV
23244CAMKC3W507

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 144 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #04299039
MFR #23244CAMKC3W507
Price$7,985.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23244CAMKC3W507

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 144 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #04299039
MFR #23244CAMKC3W507

Mfr description
23244CAMKC3W507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,985.21/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    144 mm
  • Weight
    167.01 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    2520000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176826825
  • Maximum Speed
    670 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    232
  • Static Load Capacity
    3400000 N
  • UPC_NO
    029176826825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)