Motion
32EFG3K X50INC

GATES RUBBER CO
32EFG3K X50INC

Hydraulic Hose - 2 in ID, 2.63 in OD, 3000 psi Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #04299253
MFR #32EFG3K X50INC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32EFG3K X50INC

Hydraulic Hose - 2 in ID, 2.63 in OD, 3000 psi Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #04299253
MFR #32EFG3K X50INC

Mfr description
32EFG3K X 50INC 4651-2209
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    32
  • Length
    200 ft / 61 m
  • Minimum Bend Radius
    12.5 in /317.5 mm
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.63 in

Details

  • Burst Pressure
    12000 psi / 827.4 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Very High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46512209
  • Manufacturer Upc Number
    770075378044
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    EFG3K is recommended for very high-pressure, high-impulse hydraulic applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids. Also available with MegaTuff™ cover that lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    4-spiral, wire
  • Trademark
    EFG3K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075378044
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)