Motion
32GSP-32FL45-066 XBULK

GATES RUBBER CO
32GSP-32FL45-066 XBULK

73474480 -
Mi Item #04299262
MFR #32GSP-32FL45-066 XBULK
Price$131.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSP-32FL45-066 XBULK

73474480 -
Mi Item #04299262
MFR #32GSP-32FL45-066 XBULK

Mfr description
32GSP-32FL45-066XBULK 7347-4480
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.47/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    32
  • Flange Diameter
    2.8100 in
  • Flange Thickness
    0.3800 in
  • Hose Dash Size
    32
  • Hose Inside Diameter
    2.0000 in

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    US
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Shape
    45°
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • ISO Fit Standard
    12151-3 S, M, L Drops
  • Manufacturer Upc Number
    770075360148
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Maximum Working Pressure
    3000 psi
  • Seal Type
    O-Ring
  • Swivel
    No
  • UPC_NO
    770075360148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)