Motion
8/5VP1600
Narrow Predator Powerband V-Belt - 5V, 5/8 in Top Width, 8 Strand, 160 in Nominal Outside Length, Smooth
MI ITEM #04299403
MFR #8/5VP1600
Your Price$3,785.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Predator Powerband V-Belt - 5V, 5/8 in Top Width, 8 Strand, 160 in Nominal Outside Length, Smooth
MI ITEM #04299403
MFR #8/5VP1600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,785.12/each(List $4,731.40)

Overview

Mfr description
8/5VP1600 PREDATOR POWERBAND BELT
  • Improved neoprene rubber compounds provide superb oil andheat resistance
  • Aramid tensile cord construction is poundfor pound stronger than steel and can handle up to 2.2times (or 40%) more horsepower than standard V-belts.Minimal re-tensioning reduces maintenance needs; lessmaintenance, less downtime
  • Non-rubber Bareback surfaced, specially treated extra toughcover allows momentary slippage due to excessive overloadswithout damaging the belt and withstands slip and shearforces at peak loads without generating excessive heat andresists foreign material penetration
  • Double fabric covero?ers extreme abrasion and wear resistance
  • Gates Curves provide full contact with pulley grooves foruniform cord loading, uniform wear and increased belt life.Available on demand in matched sets (not V80® programeligible)
  • Engineered as OE quality replacement belts for heavy dutyapplications exposed to pulsating loads or heavy shockloads, such as mining, agriculture, wood processing, oilfeld equipment, construction and sand/ gravel operations
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5VP
  • Number Of Strands
    8
  • Nominal Outside Length
    160 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Belt Style
    PREDATOR® POWERBAND®
  • Rib Width
    0.6250 in
  • Reinforcing Cord Material
    Aramid
  • Resistance Features
    Oil Resistant
  • Overall Height
    0.5469 in
  • Top Width
    5 in
  • Effective Length
    160 in / 4064 mm
  • Color
    Brown
  • Material
    Polychloroprene (Neoprene)
  • Country of Origin
    MX
  • Standards Met
    RMA
  • Manufacturer Upc Number
    072053739190
  • UPC_NO
    072053739190
  • Manufacturer Catalog Number
    8/5VP1600
  • Description
    Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
  • Outside Circumference
    160.91 in / 4087 mm
  • Angle
    40
  • Belt Height
    35/64 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Smooth
  • Construction
    Banded
  • Cord Material
    Aramid
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    No
  • Thickness
    15 mm
  • Trademark
    Predator™ Powerband™
  • Unitset
    No
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text