Motion
46MA10
Starlite Magnifying Glasses - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Universal Size, 1 Diopter Lens
MI ITEM #04299506
MFR #46MA10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Starlite Magnifying Glasses - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Universal Size, 1 Diopter Lens
MI ITEM #04299506
MFR #46MA10

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
46MA10 1.0X MAG CLEAR SAFTEY GLAS

Specifications

  • Type
    Magnifying Glasses
  • Lens Color
    Clear
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Transparent
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Diopter Lens
    1
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    StarLite
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Transparent
  • Approval Listing Regulations
    ANSI Z87.2+, CSA Z94.3, UL
  • Specialty Features
    Side Shields
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text