1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SF16(G6)-170L
Round Shafting - 16 mm Diameter, 170 mm Overall Length, 58 to 64 HRC
MI ITEM #
04299513
MFR #
SF16(G6)-170L
Price
$20.20
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
THK AMERICA INC SF16(G6)-170L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SF16(G6)-170L
Round Shafting - 16 mm Diameter, 170 mm Overall Length, 58 to 64 HRC
MI ITEM #
04299513
MFR #
SF16(G6)-170L
Mfr description
SF16(G6)-170L SHAFT (234716017000000)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20
.20
/each
Add to Cart
Specifications
Dimensions
Actual Diameter
16 mm
Length
170 mm
Nominal
Diameter
16 mm
Overall Length
170 mm
Details
Component Type
Linear Shaft
Hardness
58 to 64 HRC
Measurement Standard
Metric
Series
SF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items