Motion
206668

HILTI
206668

Hammer Drill Bit - 1/4 in, Carbide, 100 mm Drilling Depth, SDS Plus Shank
MI ITEM #04299547
MFR #206668
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
206668

Hammer Drill Bit - 1/4 in, Carbide, 100 mm Drilling Depth, SDS Plus Shank
MI ITEM #04299547
MFR #206668

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
206668 CARBIDE HAMMER DRILL BIT 1/4-6

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide
  • Shank Type
    SDS Plus
  • Overall Length
  • Finish Coating
    Uncoated
  • Screw Anchor Bit
    Screw Anchor Bit
  • Series
    TE-C3X
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text