Motion
HPC-76
Flat Cam Follower - 76 mm Roller Dia, 52 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #04299569
MFR #HPC-76
Your Price$212.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 76 mm Roller Dia, 52 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #04299569
MFR #HPC-76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$212.39/each(List $227.36)

Overview

Mfr description
HPC-76 LOAD RUNNER

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    None
  • Radial Dynamic Load Capacity
    63480 lbf
  • Radial Static Load Capacity
    88960 lbf
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Lubrication Hole Location
    None
  • UPC_NO
    622424950749
  • Weight
    4.21 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text