Motion
TCMW 1.8(1.5)1FP CD10

SANDVIK
TCMW 1.8(1.5)1FP CD10

CoroTurn CD10 Grade, Diamond TCMW-Style Turning Insert, Triangle Shaped, 2.38125mm thick
Mi Item #04299661
MFR #TCMW 1.8(1.5)1FP CD10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
TCMW 1.8(1.5)1FP CD10

CoroTurn CD10 Grade, Diamond TCMW-Style Turning Insert, Triangle Shaped, 2.38125mm thick
Mi Item #04299661
MFR #TCMW 1.8(1.5)1FP CD10

Mfr description
TCMW 1.8(1.5)1FP CD10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Hole Diameter
    2.5 mm
  • Included Angle
    60.00 °
  • Inscribed Circle
    7/32 in
  • Length
    9 mm
  • Relief Angle
    7 °
  • Thickness
    2.38125 mm

Details

  • Application
    Turning
  • Chipbreaker
    FP
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Full Insert Style Code
    TCMW 1.8(1.5) 1FP
  • Insert Style
    TCMW
  • Manufacturer Grade
    CD10
  • Material
    Diamond
  • Rake
    Neutral
  • Series
    CoroTurn
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)