Motion
440N506

Drillco
440N506

Jobber Length Drill Bit - 440N Series, F, High Speed Steel Material, 2-7/8 in Flute, 135 ° Point Angle, 4-1/8 in OAL
MI ITEM #04299681
MFR #440N506
Price$7.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
440N506

Jobber Length Drill Bit - 440N Series, F, High Speed Steel Material, 2-7/8 in Flute, 135 ° Point Angle, 4-1/8 in OAL
MI ITEM #04299681
MFR #440N506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.12/each

Specifications

Dimensions

  • Drill Bit Size  
    F
  • Flute Length  
    2-7/8 in
  • Overall Length  
    4-1/8 in
  • Shank Diameter
    0.257 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze & Black Oxide
  • Material
    High Speed Steel
  • Material Grade
    M7
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    440N
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
440N506 JL F NITRO DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought