Motion
11175
PIPETITE STK REG
MI ITEM #04299704
MFR #11175
Your Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIPETITE STK REG
MI ITEM #04299704
MFR #11175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.18/each(List $2.73)

Overview

Mfr description
11175 PIPE TITE/ STICK FORM
  • Pressures: 350 PSI (24 BAR) for gas; 2,000 PSI (136 BAR) for liquid
  • Sealing temperature: up to 350°F (177°C)
  • Safe, non-toxic, non-drying
  • DO NOT USE ON OXYGEN SERVICE; USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
  • Made in U.S.A.

Specifications

  • Product Form
    Solid
  • Package Type
    Stick
  • Package Size
    1-1/4 oz
  • Color
    White
  • Operating Temperature Range
    Maximum of +350 °F
  • Harmonization Code
    3214100010
  • Max Operating Temperature
    +350 °F
  • Weight
    0.09 lbs
  • Width
    0.75 in
  • Length
    0.75 in
  • Height
    4.75 in
  • Case Pack Width
    10 in
  • Case Pack Length
    9.75 in
  • Case Pack Height
    5.5 in
  • Carton Pack Width
    3.125 in
  • Carton Pack Weight
    1.11 lbs
  • Carton Pack Quantity
    12
  • Carton Pack Length
    2.375 in
  • Carton Pack Height
    5.125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text