Overview
Mfr description
M-5ALHU-2 FITTING, BARB ELBOW
- Miniature fittings for use with TU miniature tubing
- Applicable tube material: polyurethane
- Applicable tube diameter: ø2/ ø1.2
- Available in 4 types: barb, barb elbow, barb one-touch, reducer
- Maximum operating pressure (at 20°C): 1MPa
- This product is not intended for use in potable water systems
Specifications
- ManufacturerName (description attribute)SMC
- Country of OriginJP
- SeriesM MS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data