Motion
VQZ2121-5L1-N7T-F

SMC CORP OF AMERICA
VQZ2121-5L1-N7T-F

VQZ 4/5 PORT SOLENOID VALVE with VQZ2000 body width 15mm Model
MI ITEM #04299755
MFR #VQZ2121-5L1-N7T-F
List Price$56.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2121-5L1-N7T-F

VQZ 4/5 PORT SOLENOID VALVE with VQZ2000 body width 15mm Model
MI ITEM #04299755
MFR #VQZ2121-5L1-N7T-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.59/each for your price

Overview

Mfr description
VQZ2121-5L1-N7T-F 2000 SERIES 5 PORT
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa
  • Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
  • Ambient & fluid temperature: -10 to 50°C

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug
  • Flow Coefficient Cv Flow Factor Kv
    0.44 (A/B to EA/EB) Cv, 0.45 (P to A/B) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    116 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 1/4 in
  • Port Sizes
    1/4 NPTF
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Length
    93.5 mm
  • Overall Width
    15 mm
  • Response Time
    20 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.35 W
  • Sonic Conductance (C)
    1.6 dm³/(s.bar)
  • Valve Function
    Spool
  • For Use With Series
    VQZ2000 body width 15mm
  • Function
    Standard
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text