Overview
Mfr description
6201-2RLD-NR-8-C3 BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6201-2RSNR-8-C3
- UPC_NO1200106796527
- Description6201-2RLD-NR-8-C3 BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6201-2RSNR-8-C3 is a 0.5000 in bore radial/deep groove ball bearing with a 32 mm OD and 10 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data