Motion
PPA12-58B65-36NXXX

THOMSON (ALTRA)
PPA12-58B65-36NXXX

Ppa Actuator - PPA Series, Trunnion Mount, 12 V dc Input Voltage, 36 in Stroke Length
Mi Item #04299820
MFR #PPA12-58B65-36NXXX
Price$1,865.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA12-58B65-36NXXX

Ppa Actuator - PPA Series, Trunnion Mount, 12 V dc Input Voltage, 36 in Stroke Length
Mi Item #04299820
MFR #PPA12-58B65-36NXXX

Mfr description
PPA12-58B65-36NXXX ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,865.79/each

Specifications

Dimensions

  • Height
    5.8750 in, 149.225 mm
  • Retracted Length
    47.7000 in
  • Stroke
    36 in
  • Weight
    23.70 lbs
  • Width
    3.1250 in, 79.375 mm

Details

  • Additional Details
    Strong and versatile heavy duty actuator. Highly efficient ball screw drive system. Overload clutch for mid and end of stroke protection. Motor with thermal switch. Maintenance free.
  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Duty Cycle At Full Load
    25 %
  • Duty Cycle At Rated Load
    30 %
  • Dynamic Load Capacity
    1500 lbf
  • Environment Ip Rating
    IP45
  • Input Voltage
    12 V dc
  • Limit Switches
    optional
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    150 °F, 65.56 °C
  • Min Operating Temperature
    15 °F, 26 °C
  • Mounting
    Trunnion
  • Screw Drive Type
    Ball Screw
  • Series
    PPA
  • Speed At Full Load
    0.37 in/s
  • Speed At No Load
    0.49 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)