Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
6201-2RLAD OIL FILLED

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04299868
MFR #6201-2RLAD OIL FILLED

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6201-2RLAD OIL FILLED, TAG # 43824

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Two Non-Contact Seals
  • Manufacturer Catalog Number
    6201-2RLAD OIL FILLED
  • Description
    6201-2RLAD OIL FILLED, TAG # 43824
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6201-2RLAD OIL FILLED is a 12 mm bore radial/deep groove ball bearing with a 32 mm OD and 10 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text