Specifications
Dimensions
- End 1 Size1/2 in, 5/8 in
- End 2 Size1/2 in, 5/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel
- End 1 Thread3/4-16 UNF, 7/8-14 UNF
- End 2 StyleFemale JIC Swivel
- End 2 Thread3/4-16 UNF, 7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series6565
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)