Motion
7926CTRDULP4Y
Duplex Angular Contact Bearing - 130 mm Bore, 180 mm OD, 48 mm Width, Open
MI ITEM #04299949
MFR #7926CTRDULP4Y
Price$12,701.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - 130 mm Bore, 180 mm OD, 48 mm Width, Open
MI ITEM #04299949
MFR #7926CTRDULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,701.69/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    180 mm
  • Overall Height
    48 mm
  • Overall Width  
    48 mm
  • Weight
    6.7 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7926CTRDULP4Y BEARING SET
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625336
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7926CTRDULP4Y BEARING SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text