Overview
Mfr description
K7300-20 X 50'
- Wire helix reinforcement prevents kinking or collapsing... hose diameter will not expand under normal rated working pressures. Electro galvanized helical steel wire can be used for static dissipation. Caution: This product is designed to dissipate static electricity when the metal wire is properly connected to ground, through the fitting or other means. Yarn reinforcement provides higher working pressure. Heavy duty construction prevents hose O.D. from expanding and I.D. from collapsing. Crystal clear - allows visual confirmation of product flow Glass-smooth interior - reduces material buildup. Inner contact surface material is NSF certified for food applications (standard 51). It also meets other criteria such as 3A and USDA. Resistant to chemicals Self-extinguishing. Non-marking. Non-toxic. Silicone-free. Phthalate Free!
Specifications
- Product TypesPOLYWIRE® Plus Series K7300 Hose Heavy Wall Wire-Yarn Reinforced Vacuum/Pressure Hose
- Nominal Hose Inner Diameter
- Working Pressure175 psi
- Additional DetailsA unique crystal clear Phthalate Free PVC hose suitable for applications requiring a vacuum hose with higher pressure capability or as a pressure hose with vacuum capability.
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialCrystal Clear Phthalate Free PVC
- ColorCrystal Clear
- Typical ApplicationsPressure and vacuum applications which require excellent kink resistance., Ideal for applications which require the hose to withstand both high vacuum and pressure., Water transfer., Liquid food transfer.
- Manufacturer Upc Number822353129944
- UPC_NO822353129944
- Cover MaterialPVC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data