Motion
L28-03AMB
Modular Air Lubricator - 3/8 NPT Port Size, Metal Bowl, 110 scfm Max Flow, 6.11 oz Oil Capacity
Mi Item #04300068
MFR #L28-03AMB
Price$182.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 3/8 NPT Port Size, Metal Bowl, 110 scfm Max Flow, 6.11 oz Oil Capacity
Mi Item #04300068
MFR #L28-03AMB

Mfr description
L28-03AMB LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.15/each

Specifications

Dimensions

  • Overall Height
    8.39 in
  • Overall Width
    2.87 in
  • Port Size
    3/8 NPT

Details

  • Bowl Material
    Metal
  • Bowl Options
    Guard
  • Lubricator Type
    Standard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    150 °F
  • Maximum Flow Rate
    110 scfm
  • Maximum Operating Pressure
    250 psi
  • Min Operating Temperature
    32 °F
  • Oil Capacity  
    6.11 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 150 °F
  • Series
    L28
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)