Motion
1105MAX-D3

INGERSOLL-RAND
1105MAX-D3

1105max Sery Premium Mini Ratchet Wrench - 1105MAX Series Premium Mini Ratchet Wrench, Yes, 3/8 in Drive Size, 0.2500 in Inlet, 30 ft-lbs Torque, 300 rpm Max Speed
MI ITEM #04300136
MFR #1105MAX-D3
Price$353.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
1105MAX-D3

1105max Sery Premium Mini Ratchet Wrench - 1105MAX Series Premium Mini Ratchet Wrench, Yes, 3/8 in Drive Size, 0.2500 in Inlet, 30 ft-lbs Torque, 300 rpm Max Speed
MI ITEM #04300136
MFR #1105MAX-D3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$353.29/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Inlet size
    0.2500 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    1.46 in
  • Overall Length
    7.36 in
  • Overall Width
    1.6 in
  • Tool Weight
    1.43 lb
  • Torque
    30 ft-lbs

Details

  • Air Consumption
    3.5 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Handle Type
    Inline
  • Housing Material
    Aluminum core with composite sleeve
  • Maximum Bolt Capacity
    3/8 in
  • Maximum Speed
    300 rpm
  • Product Types
    Mini Air Ratchet Wrench
  • Reversible
    Yes
  • Series
    1105MAX Series Premium Mini Ratchet Wrench
  • UPC_NO
    663023077055

Overview

Mfr description
1105MAX-D3 3/8IN AIR RATCHET WRENCH
  • Increased Access & Reach: These mini ratchet wrenches let you get into deep, tight, and hard-to-reach places.
  • Long-Lasting Comfort: The composite housing and handle insulates from the cold and ensures operator comfort even during extended use.
  • Trusted Durability: The 1105MAX Series can withstand harsh environments and repeated drops.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought