Motion
PSL-K-8-C

ZERO MAX
PSL-K-8-C

Keyless Bushing - PSL-K-C Series, 8 mm ID, 15 mm OD
MI ITEM #04300525
MFR #PSL-K-8-C
Your Price$85.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-8-C

Keyless Bushing - PSL-K-C Series, 8 mm ID, 15 mm OD
MI ITEM #04300525
MFR #PSL-K-8-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.43/each(List $102.52)

Overview

Mfr description
PSL-K-8-C NICKEL POSI-LOK BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    1326 lbf
  • Finish Coating
    Electroless Nickel Plated
  • Number Of Locking Screws
    3
  • Screw Size
    M4x10
  • Shaft Contact Pressure
    290 N/mm^2
  • Hub Contact Pressure
    23206 psi
  • Overall Length
    28 mm
  • Series
    PSL-K-C
  • Weight
    0.12 lbs
  • Bore Diameter
    8 mm
  • Bolt Size
    M4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought