Motion
RCSK-04
NCQ8, Accessory, Rod Clevis Kit (Rod Eye)
Mi Item #04300536
MFR #RCSK-04
Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCQ8, Accessory, Rod Clevis Kit (Rod Eye)
Mi Item #04300536
MFR #RCSK-04

Mfr description
RCSK-04 KIT, CLEVIS, SGL ROD, NCQ
  • Accessory: Rod Clevis (Rod Eye)
  • Applicable Series: NCQ8
  • Applicable bore size: 9/16", 3/4", 1 1/16", 1 1/2", 2", 2 1/2", 3", 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.10/each

Specifications

Dimensions

  • Cylinder Size
    1.5000 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Hardware Type
    Rod Eye Kit
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)