Overview
Mfr description
SN-040B NUT, JAM, 1 3/16-12
- Accessories: rod end, mounting and trunnion nuts
- Material: carbon steel
- Applicable bore sizes (mm): 20, 25, 32, 40
Specifications
- SeriesCY2
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Cylinder Size40 mm
- Hardware TypeTrunnion Nut
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data