Overview
Mfr description
7001-04-06 ADAPTER
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Metric O-Ring and Retaining Ring
- End 1 Size1/4 in, 6 mm
- ManufacturerName (description attribute)Brennan
- End 1 Thread7/16-20 UNF, M06X1.0
- End 2 StyleMale JIC, Male Metric O-Ring and Retaining Ring
- End 2 Size1/4 in, 6 mm
- End 2 Thread7/16-20 UNF, M06X1.0
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7001
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data